Buy more than* S$200* and get FREE SHIPPING

Sharpening Stone, Grooved

4.27 (22)
TKG Part Number (2015)
5-0292-0301
Grinding Stone Size (mm)
170x55x30, 170x55x30
Weight (g)
500, 500
Abrasive Material
silicon carbide, Silicon carbide
Grain Size
#60, #60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 QA-0160 60941535 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 4
3 star 3
2 star 2
1 star 0
Review Rating: 4.27
22 Customer Reviews
The reviews are automatic translation.
Whetstone maintenance
2
From Japan
On 2018-02-24 00:05:55
I hurt if I hit it unless you are careful at the four corners of the side that holds by hand. I think that it may be chamfered.
This review is about item#60941535.
Whetstone
3
From Japan
On 2018-02-21 15:25:09
It's easy to use It was not as rough as I expected. I thought that the more rough one would stop the grindstone as soon as possible.
This review is about item#60941535.
Correct the surface of the grindstone.
5
From Japan
On 2018-02-13 22:04:48
Without a straight grinding stone, you can not knife knives. It is necessary for correcting the grindstone.
This review is about item#60941535.
Flat a grindstone
5
From Japan
On 2017-10-25 04:19:40
I used it for the first time, but it is very convenient. I drew a mesh line with a pencil to the grindstone until it disappeared. It is almost flat.
This review is about item#60941535.
Correcting wheel
5
From Japan
On 2017-10-20 13:26:37
I bought a diamond whetstone so it became unnecessary.
This review is about item#60941535.
Face repair of grindstone
2
From Japan
On 2017-08-21 18:21:50
Since the center of the face-repairing grinding wheel was dented with both sides dented and curved, instead of correcting the dent of the grindstone The center of the corrected grinding stone has become convex. Since there is polishing power, it is better to check the plane of the grindstone using a straight edge before using it.
This review is about item#60941535.
When flattening the surface of the grindstone
5
From Japan
On 2017-08-16 20:28:58
Although there was no means to flatten the surface of the grinding wheel up to now, I found this product and it is useful.
This review is about item#60941535.
Kitchen knife used for scissors
5
From Japan
On 2017-03-16 18:00:58
I bought # 60, # 1000, # 6000,. I think that it is a satisfactory product and price for everything.
This review is about item#60941535.
Face repair of grindstone
5
From Japan
On 2016-12-30 20:02:11
Grinding stone - purchased and used for repairing natural stone and synthetic grinding stone -. It is quite effective and can bring out a flat surface. It is important to take care of everything as soon as possible. I want to work firmly before the surface of the grindstone warps.
This review is about item#60941535.
Face kitchen knife for household and other grindstones for cutlery
5
From Japan
On 2016-09-01 15:13:01
By grain size # 60, I was concerned about the surface roughness of the grinding stone that was repaired, but it was finished at the same level as the original surface and there was no problem at all. I was satisfied with the fact that we could return the grindstone to a perfect plane in a short time. The size was also reasonable.
This review is about item#60941535.

Related Products