Buy more than* S$200* and get FREE SHIPPING

H Series Pliers

Cutting Capacity (phi mm) Steel Wire
2.8
Cutting Ability (phi mm) Piano Wire
2
Cutting Capability (mm)
(V.V.F. compatible) 1.6, 2, 2.6
Nominal Dimension (mm)
200
Weight (g)
340
Material
70 carbon steel Kurobana containing (CR-V70C)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FC-118 60941641 60.66 SGD
In stock
ADD TO CART

Related Products