Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

WR Pliers

4.38 (8)
Nominal Dimension (mm)
110
Weight (g)
70
Material
70 carbon steel Kurobana containing (CR-V70C)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HRC-D34 60941657 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
In the way of fishing tools, to make small works of work
4
From Japan
On 2018-01-11 18:55:08
It is very handy. I am thankful that it supports even a little thick wire (2 to 3.5 mm) ...
This review is about item#60941657.
Maintenance of the machine
5
From Japan
On 2017-06-30 21:50:48
The hard stain needle also turns neatly. I hope there is 4 or 5 mm.
This review is about item#60941657.
Production of fishing tackle
5
From Japan
On 2017-03-26 15:01:24
I use it for eye processing of the balance. I used to play with radio pliers until now, but I am very satisfied with the ease of bending and the goodness of finish! I should have bought it a little earlier. As a matter of fact, it would have been nice if the grip had already been upsized and the bending pie was also upsized by one size, the tip was weak!
This review is about item#60941657.
I am making eyes with fishing stainless steel
5
From Japan
On 2016-11-29 14:39:52
Easy to make eyes easier than ordinary radiopen. It is a useful tool.
This review is about item#60941657.
Small spring making and wire processing of about 1 mm
5
From Japan
On 2015-09-08 17:39:20
It is very useful for making loops from wire rods, bending them, and making spring workers around 1 to 3 φ. There are no other tools for this use.
This review is about item#60941657.
Stainless steel wire bending
5
From Japan
On 2015-08-09 15:49:38
It is used to bend a hard stainless steel wire. The thin part of the tip bent quickly, but the middle part seems to be strong, and so far I can use it many times. It is very convenient because it can be bent to the desired dimension. I will purchase it again if it breaks.
This review is about item#60941657.
End shaping of small diameter wire
5
From Japan
On 2015-05-25 14:10:11
It is a product of firm making. Is it the minimum limit of 1 mm diameter loop? To make a beautiful loop you can get used to it by trial and error several times.
This review is about item#60941657.
Wire processing
1
From Japan
On 2014-12-03 14:29:56
There was no mention of the maximum wire diameter used in the explanation.
This review is about item#60941657.

Related Products