Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Powerful Nipper

5.00 (2)
Cutting Capacity (phi mm) Hard Wire
2
Cutting Capacity (phi mm) Soft Wire
2.3
Nominal Dimension (mm)
175
Weight (g)
220
Material
70 carbon steel Kurobana containing (CR-V70C)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-207 60941693 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Electrical construction work
5
From Japan
On 2017-10-05 21:34:38
I like balanced and easy to work with.
This review is about item#60941693.
Wiring work
5
From Japan
On 2017-06-02 18:42:33
As expected, KEIBA will expire well. I think that it will become soft while using it although there is hardness to move slightly.
This review is about item#60941693.

Related Products