Buy more than* S$200* and get FREE SHIPPING

Strong Nippers

5.00 (3)
Material
70 carbon steel Kurobana containing (CR-V70C)
...see all
Product Options
ADD TO CART
Cutting Capacity (phi mm) Hard Wire Cutting Capacity (phi mm) Soft Wire Cutting Ability (phi mm) Piano Wire Nominal Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Capacity (phi mm) Hard Wire Cutting Capacity (phi mm) Soft Wire Cutting Ability (phi mm) Piano Wire Nominal Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.8 2.3 1.8 175 180 1PC 1 ET-226 60941702 32.84 SGD
In stock
2 2.6 2 200 240 1PC 1 ET-227 60941711 41.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
The other at the time of installation work of the electric wire
5
From Japan
On 2016-10-17 07:10:44
Of 2 chome is purchased. Crisp taste of course, my head is I like the balance of the heavier.
This review is about item#60941702.
Bicycle brake outer cutting
5
From Japan
On 2016-03-18 06:09:26
It was purchased for stainless steel wire cutting of a bicycle brake outer. Since the cut surface is clean, sanding after cutting is now easier.
This review is about item#60941711.
Wire cutting
5
From Japan
On 2015-04-21 10:42:00
Well off. no problem
This review is about item#60941711.

Related Products