Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Electric Work Nipper

5.00 (3)
Cutting Capacity (mm) Three Core Wire
2.6
Cutting Ability (mm) Soft Iron Wire
2.5
Cutting Ability (mm) Soft Copper Wire
3.5
Nominal Dimension (mm)
200
Weight (g)
305
Material
70 carbon steel Kurobana containing (CR-V70C)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NH-218 60941727 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cutting of electric wire
5
From Japan
On 2018-02-06 16:01:12
Due to its slightly larger size, it is used according to the purpose.
This review is about item#60941727.
Electrical construction
5
From Japan
On 2017-05-20 14:42:13
It is excellent in sharpness, it lasts long and it says without saying. NG is nothing except electric wire, plastic etc is good, but bind wire or iron wire is NG.
This review is about item#60941727.
Electrical construction
5
From Japan
On 2015-05-20 15:55:43
I feel like having a blade is good
This review is about item#60941727.

Related Products