Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electric Work Nipper

5.00 (7)
Cutting Capacity (mm) Three Core Wire
2.6
Cutting Ability (mm) Soft Iron Wire
2.5
Cutting Ability (mm) Soft Copper Wire
3.5
Nominal Dimension (mm)
200
Weight (g)
305
Material
70 carbon steel Kurobana containing (CR-V70C)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NH-228 60941736 48.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2016-03-12 19:50:06
Truly the best sharpness as reputed! This for the first time! It is!
Cutting of electric wire etc.
5
From Japan
On 2015-10-10 07:39:34
The cutting edge is good and the accuracy of the whole is the highest. I used various nippers in the past, but this product is the best thing. It can not be imitated by Japanese made cheap foreign made. There is no good thing for cheap things. I will buy this item in the future.
This review is about item#60941736.
Assembling work of weak electric devices
5
From Japan
On 2015-09-30 17:28:10
Excellent usability and reliability preeminent
This review is about item#60941736.
Cutting of electric wire
5
From Japan
On 2015-09-23 14:30:06
I think that it is one good item of very good quality without using stress with using the tight flavor of the reputation.
This review is about item#60941736.
It is a cutting of prescribed lines, coaxial wires etc.
5
From Japan
On 2015-05-04 17:40:27
Although it is a considerable gem, it is using 10 mm nippers of the cutting edge - (MICRO NIPPERS - Np - 05), but the sharpness of this product is a good thing, in particular the sharpness of the cutting edge is nice, the price is also good
This review is about item#60941736.
Power choke disconnection
5
From Japan
On 2014-04-15 13:58:25
Flat cut is very excellent.
This review is about item#60941736.
Electrical construction
5
From Japan
On 2014-04-08 19:04:27
Sharpness preeminent. I thought that the size was also big, is it right?
This review is about item#60941736.

Related Products