Buy more than* S$200* and get FREE SHIPPING

Diagonal Cutting Nipper

4.50 (2)
Cutting Ability (mm) Soft Iron Wire
0.2 to 0.9
Cutting Ability (mm) Soft Copper Wire
0.2 to 1.6
Nominal Dimension (mm)
100
Weight (g)
80
Material
70 carbon steel Kurobana containing (CR-V70C)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-214 60941745 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Communication work (telephone, LAN)
5
From Japan
On 2018-03-19 14:32:49
It is far sharper than the same type Nippa you used before!
This review is about item#60941745.
Wiring work
4
From Japan
On 2017-06-02 18:43:58
Although there is no problem with sharpness, I think that it is easy to use if there is something a little longer in the handle part.
This review is about item#60941745.

Related Products