Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diagonal Pliers

Cutting Capacity (phi mm) Hard Wire
1.8
Cutting Capacity (phi mm) Soft Wire
2.3
Nominal Dimension (mm)
165
Weight (g)
160
Material
70 carbon steel Kurobana containing (CR-V70C)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PU-266 60941763 40.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products