Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Nose Pliers

5.00 (3)
Nominal Dimension (mm)
150
Weight (g)
75
Material
70 carbon steel Kurobana containing (CR-V70C)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HEC-D05 60941833 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-06-14 21:25:56
Small work will be easier. It seems that it is not suitable for use that uses too thin a force.
This review is about item#60941833.
Interior trim business
5
From Japan
On 2015-12-10 20:43:26
It is handy to fix rusty nail from the gap
This review is about item#60941833.
Assembling work of weak electric devices
5
From Japan
On 2015-09-30 17:27:06
User-friendly and reliable
This review is about item#60941833.

Related Products