Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Long Nose Pliers

5.00 (1)
Cutting Capacity (phi mm) Hard Wire
1.6
Cutting Capacity (phi mm) Soft Wire
2
Nominal Dimension (mm)
150
Weight (g)
120
Material
High carbon tool steel (SK7MF2)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T-346 60941842 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Audio production work, production of work fixtures.
5
From Japan
On 2015-04-26 22:08:56
The feeling of use is perfect with perfect accuracy. Material is also good.
This review is about item#60941842.

Related Products