Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Pocket Scissors

Blade Length (mm)
35
Weight (g)
14
Overall Length (mm)
90
Material
Stainless steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SB-9 60942095 9.68 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products

ARS

ARS