Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Bonsai Aluminum Wire

4.00 (2)
Inner Diameter (phi mm)
60
Weight (g)
150
Color
White
Dimension (mm)
D90xW90xH25
...see all>
Product Options
ADD TO CART
Thickness (phi mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (phi mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 31.3 1Roll(150g) 1 - 60942262 5.99 SGD
In stock
2.5 10.5 1Roll(150g) 1 - 60942287 5.99 SGD
In stock
1 70.8 1Roll(150g) 1 - 60942253 5.99 SGD
In stock
2 17.5 1Roll(150g) 1 - 60942271 5.99 SGD
In stock
3 7.8 1Roll(150g) 1 - 60942296 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
As a teaching material for 3D works.
3
From Japan
On 2017-05-14 18:24:29
Purchased for core material of 3D work using paper clay. Purchase is decided on unit price per meter.
This review is about item#60942262.
Bonsai's wire hang
5
From Japan
On 2016-07-13 05:49:39
The thickness of this wire (2.0) is useful for making most bonsai figures.
This review is about item#60942271.

Related Products