Buy more than* S$200* and get FREE SHIPPING

Bonsai Aluminum Wire

5.00 (9)
Inner Diameter (phi mm)
120
Dimension (mm)
D155xW155xH30
...see all>
Product Options
ADD TO CART
Weight (g) Color Thickness (phi mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Thickness (phi mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 White 1.5 62.7 1Roll(300g) 1 - 60942314 9.99 SGD
In stock
400 Brown 2.0 46.8 1Roll(400g) 1 - 60942375 13.99 SGD
Shipped after 2018-01-24
300 White 2.0 35.1 1Roll(300g) 1 - 60942323 10.99 SGD
In stock
400 Brown 1.5 83.6 1Roll(400g) 1 - 60942366 13.99 SGD
Shipped after 2018-01-24
300 White 3.5 11.4 1Roll(300g) 1 - 60942357 9.99 SGD
In stock
300 White 3.0 15.6 1Roll(300g) 1 - 60942341 9.99 SGD
In stock
300 White 2.5 22.5 1Roll(300g) 1 - 60942332 9.99 SGD
In stock
300 White 1.0 141.6 1Roll(300g) 1 - 60942305 9.99 SGD
In stock
400 Brown 3.0 20.8 1Roll(400g) 1 - 60942384 17.99 SGD
Shipped after 2018-01-24
400 Brown 4.0 11.6 1Roll(400g) 1 - 60942393 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Wire craft
5
From Japan
On 2018-01-06 17:51:44
I purchased it for the first time for wire craft, but it was very good. I would like to use it in the future.
This review is about item#60942332.
Move the grape vines of grape shelves
5
From Japan
On 2017-10-27 18:43:17
It is used to crumble the grape vines of grape shelves. I think that it is soft and easy to work, and furthermore it will not rust.
This review is about item#60942314.
Tree survey
5
From Japan
On 2016-11-18 14:15:06
It can be lightly cut with vegetable garden scissors, and handling is very easy.
This review is about item#60942305.
For wire craft
5
From Japan
On 2016-10-03 18:22:02
I tried it for wire craft, but it was easy to bend with moderate hardness, it was very easy to use.
This review is about item#60942332.
Wire craft
5
From Japan
On 2016-08-12 07:58:48
It was a moderately soft and easy to handle good item.
This review is about item#60942305.
I will do it pretty much for my hobby.
5
From Japan
On 2015-03-10 14:00:20
I can use it normally, so there was not any problem.
This review is about item#60942332.
I tried to use it as an amateur radio wire antenna and purchased it.
5
From Japan
On 2014-09-18 05:00:15
Although it is anomalous use, I think that it is okay because there is enough thickness. Electrical characteristics and electrical connection in the case of aluminum are difficult, but it seems to be good with a tin-plated crimp terminal. Because it is an amateur, I will try it around with trial and error.
This review is about item#60942384.
Electrolyte prevention of fishing tackle
5
From Japan
On 2014-08-20 17:33:57
When winding the stainless steel wire on the drum of the winding machine, I think that it has good effect as it has the effect of winding the aluminum wire first and winding the stainless steel wire to prevent electrolytic corrosion
This review is about item#60942384.
Substrate for construction (bone insert)
5
From Japan
On 2014-03-27 13:53:07
Aluminum handle is easy
This review is about item#60942323.

Related Products