Buy more than* S$200* and get FREE SHIPPING

Bonsai Aluminum Wire

Thickness (phi mm)
4
Inner Diameter (phi mm)
120
Length (m)
4.3
Weight (g)
150
Color
White
Dimension (mm)
D155xW155xH30
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll(150g) 1 - 60942594 5.99 SGD
In stock
ADD TO CART

Related Products