Buy more than* S$200* and get FREE SHIPPING

Flower Vinyl Tie

5.00 (1)
Length (m)
30
Color
Olive Drab
Width (mm)
4
Material
PVC coated iron wire
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll(30m) 1 - 60942655 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixation of foliage plants
5
From Japan
On 2014-03-06 16:41:30
Usability and durability were both satisfactory. It is very convenient with a cutter.
This review is about item#60942655.

Related Products