Buy more than* S$200* and get FREE SHIPPING

Whisk Broom, Dustpan

3.00 (2)
Weight (g)
75
Color
Green
Dimension (mm)
H220xW170xD30
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 22070 60942856 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning of food production machinery
2
From Japan
On 2016-07-16 11:37:27
I am using it only since I sold it by hand. It is hard to get dirty, hard to escape, no metal fittings, it is satisfactory to use it disposable. We would like to ask you to sell without dust so you can purchase large quantities.
This review is about item#60942856.
Used for cleaning work
4
From Japan
On 2016-06-28 12:48:57
Because it is a food factory, I use it with a machine, etc, but because the part of the brush is colored, the brush is not straight, it is strong because it is spiral. Just because there is extra tray, I wish I had only a brush.
This review is about item#60942856.

Related Products