Buy more than* S$200* and get FREE SHIPPING

Long Handle Broom

5.00 (3)
Material (Trim)
Fern
Material (Handle Part)
Yellow
Weight (g)
450
Dimension (mm)
H1300xW260xD30
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 20010 60942865 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
clean up
5
From Japan
On 2014-12-19 15:34:30
Very easy to use and we are very happy because the quality was also good. Also, there is a chance I would like to buy.
This review is about item#60942865.
For entrance around and wood deck
5
From Japan
On 2014-11-04 13:59:39
Was purchased in the supermarket until now, but was dirty extra Once the sweep after to have met old broom it also so very cheap I want to buy next time. Thank you very much.
This review is about item#60942865.
Cleaning in the factory
5
From Japan
On 2014-06-19 13:56:23
There is also easy-to-use and happy with the quality waist. If there is a set selling a plurality of Also easy to purchase in the future.
This review is about item#60942865.