Buy more than* S$200* and get FREE SHIPPING

Whisk Broom, Dustpan

3.00 (1)
Material (dustpan body)
Polypropylene
Material (Trim)
Polypropylene
Material (Handle Part)
ABS
Weight (g)
220
Dimension (mm)
H500xW270xD45
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 20563 60942892 11.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
clean up
3
From Japan
On 2015-03-22 17:59:57
Broom part is somewhat stiffer.
This review is about item#60942892.

Related Products