Buy more than* S$200* and get FREE SHIPPING

Orange Broom

4.00 (3)
Hair Length (cm)
12
Overall Length (cm)
135
Material (Trim)
PVC
Material (Handle Part)
Steel
Width (cm)
27
Weight (g)
280
Dimension (mm)
H850xW250xD25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 21515 60943163 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
It was ideal for comprehensive cleaning of the construction site.
5
From Japan
On 2017-09-04 15:18:39
It was nice to pick up ALC's little scallions and fine dust.
This review is about item#60943163.
Architecture
4
From Japan
On 2017-07-11 20:02:11
It is easy to wear! The tip of the hair is soft and good feeling! I can put a paddle
This review is about item#60943163.
maintenance
3
From Japan
On 2016-11-03 16:59:54
I need a bit more handle length. I am satisfied with the condition of sweeping a broom.
This review is about item#60943163.

Related Products