Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Capacity (L) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (L) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 670 H220xW315xD310 1PC 1 33522 60943285 29.53 SGD
Shipped after 2017-09-25
- 770 H240xW340xD335 1PC 1 33524 60943294 35.84 SGD
Shipped after 2017-09-25
- 950 H275xW355xD355 1PC 1 33528 60943303 79.21 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Raw Concrete
4
From Japan
On 2016-07-11 16:39:40
I am handy because it is big and strong. Because the price was also cheap, I think that it was a good shopping.
This review is about item#60943303.
Wood pellet holder
5
From Japan
On 2016-06-29 07:24:39
Use wood pellets with wood stove. Used to replace fuel wood pellets from bags. I was looking for a tin bucket so I put it by the fire. The mouth is wide and easy to use. It seems that it can be used for ashing.
This review is about item#60943294.
Incorporation of asphalt composite material
5
From Japan
On 2015-09-21 08:45:19
It was a big size, just right to put hot glasses. Besides, it is made of metal and it is rather large size, so I think I will purchase it here.
This review is about item#60943303.
Washing silicon etc. with sponge
5
From Japan
On 2015-06-05 17:18:21
I am saved because a metal bucket is not easy these days.
This review is about item#60943294.
Gardening and farm work
5
From Japan
On 2013-09-20 22:26:43
It is durable and it's good for you to use it
This review is about item#60943303.
For drug introduction into drain pipe
4
From Japan
On 2013-09-05 12:06:10
The goods themselves are solid, but the three items that arrived had a dent. Although there is no problem in use, it is not a pleasant one. From now on I would like you to make a firm confirmation at the time of shipment.
This review is about item#60943294.

Related Products