Buy more than* S$200* and get FREE SHIPPING

Lightweight Mowing Chip Saw

4.75 (4)
Blade Thickness (mm)
2
Number of Blades (p)
36
Hole Diameter (phi mm)
25
...see all
Product Options
ADD TO CART
Outer Diameter (phi mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
255 2000 1200 1Pack(2Sheet) 1 VL36K 60943547 -
Discontinued
[x]
230 1800 1050 1Pack(2Sheet) 1 VS36K 60943531 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Mowing in an open space
5
From Japan
On 2015-11-10 15:58:48
Anyway sharpness is the best. I used it almost roughly a whole day, but I feel that chips are also difficult to fly and can be used still more.
This review is about item#60943531.
General mowing
5
From Japan
On 2015-10-29 18:20:31
It seems pretty good to hold the chip (fly, decrease), we have compared the use of a considerable number of products, but it is a reasonable and liked product.
This review is about item#60943531.
Weed mowing
4
From Japan
On 2015-08-26 14:12:03
Because it was a pair of 2 pieces, it is cheap so ... purchased with the intention of disposable. I used it in a rather wide range, but it does not fly chips. Durability is still unknown, so I do not know continuously purchase. I was allowed to do
This review is about item#60943531.
Used in the city harvesting work
5
From Japan
On 2014-09-15 13:27:40
It seems to be light and easy to work with. It seems to be excellent also in durability.
This review is about item#60943547.

Related Products