Buy more than* S$200* and get FREE SHIPPING

Chain Saw File

4.00 (3)
Weight (g)
20, 20
Dimension (mm)
220x5x5, 220x5x5
Material
for industrial electrode position diamond, Industrial electrodeposition diamond
Specification
for 4.0mm diameter, For 4.0mm diameter
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60944247 8.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Chainsaw dressing
5
From Japan
On 2016-10-15 17:38:34
I was able to work comfortably without problems. It seems to be durable.
This review is about item#60944247.
To sharpen chains
3
From Japan
On 2016-09-09 20:47:12
It is a file of 4 mm. Since roughness is different at the tip and hand, it seems to be good to sharpen and sharpen. It is easy to hold and it feels nice.
This review is about item#60944247.
Dressing
4
From Japan
On 2015-12-12 03:46:25
In engine chain saws, I think that replacement blades are essential. However, even if it differs depending on the work content, the cutting edge of the blade is exhausted considerably, As it is, when using it, it is important to sharpen without asking for accuracy from death, simply from fuel . You can use it fairly. Consumption of file is also Maia Maia.
This review is about item#60944247.

Related Products