Buy more than* S$200* and get FREE SHIPPING

Diamond Chain Saw File

4.00 (1)
Weight (g)
20
Dimension (mm)
220x5x5
Material
for industrial electrode position diamond
Specification
for 4.8mm diameter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 - 60944265 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Chainsaw hitherto
4
From Japan
On 2016-03-17 05:23:45
Although it is used for sharpening, it is quite handy because rough and finish can be finished together quickly.
This review is about item#60944265.

Related Products