Buy more than* S$200* and get FREE SHIPPING

Diamond Disc Titanium

5.00 (2)
Board Thickness (mm)
0.8
Diamond Layer Width(mm)
20
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
20
Weight (g)
70
Grain Size
#200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1045T 60944274 12.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Grinding chip tip
5
From Japan
On 2017-09-17 06:28:07
I am using it to polish the saw tipsaw. Grinding well. I feel that diamond will last longer than other companies.
This review is about item#60944274.
Polishing
5
From Japan
On 2017-05-18 21:42:43
I could buy it cheaply, and I liked using it. It is planned to purchase in the future.
This review is about item#60944274.

Related Products