Buy more than* S$200* and get FREE SHIPPING

Steel Rake Black

5.00 (3)
Purpose
Ground leveling and grass removal work.
Weight (g)
1100
Dimension (mm)
1570x305x90
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-2P 60944667 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Ground leveling / earthmoving
5
From Japan
On 2016-06-30 09:06:14
It was light and easy to use, for ground leveling before turf paste and for landscaping
This review is about item#60944667.
Caring for the garden
5
From Japan
On 2014-11-18 13:18:49
Easy to use
This review is about item#60944667.
Farm work
5
From Japan
On 2014-05-24 18:35:26
I did not expect that the price was easy, but I think that it is solid and I want to order additional items. Anything can be used without problems. I was waiting for this product.
This review is about item#60944667.

Related Products