Buy more than* S$200* and get FREE SHIPPING

Kite String

4.00 (3)
Purpose
Standard measurement, kite string, handcraft, horticulture., Standard measurement, kite string, handcraft, horticulture.
Material
Pure cotton yarns sky
...see all>
Product Options
ADD TO CART
Yarn thickness (mm) Standard Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yarn thickness (mm) Standard Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About1.2 No. 8 96 H158xW90xD27 1PC(100mRoll) 1 No.8 60945315 3.99 SGD
Shipped after 2018-01-22
About1.1 No. 7 86 H158xW90xD26 1PC(100mRoll) 1 No.7 60945306 3.99 SGD
Shipped after 2018-01-25
About1.0 No. 6 76 H158xW90xD20 1PC(100mRoll) 1 No.6 60945297 2.99 SGD
Shipped after 2018-01-22
About0.9 No. 5 64 H158xW90xD19 1PC(100mRoll) 1 No.5 60945281 2.99 SGD
Shipped after 2018-01-22
About1.4 No. 10 113 H158xW90xD30 1PC(100mRoll) 1 No.10 60945324 4.99 SGD
Shipped after 2018-01-22
About0.7 No. 3 41 H158xW90xD12 1PC(100mRoll) 1 No.3 60945272 1.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
At work
5
From Japan
On 2017-09-11 22:20:04
The item is certain and it is somewhat cheaper than the home center etc. This time in buying next time with other things
This review is about item#60945315.
Used as an outfitted rope for a wooden sailboat model
4
From Japan
On 2016-05-01 18:56:46
We use thread of each size for model etc. It is dyed in chocolate color There are many shops that are not placed in supermarkets such as No. 2 to No. 3 I saw the catalog of your store and bought it. It was very convenient.
This review is about item#60945272.
Bicycle parking construction equipment
3
From Japan
On 2016-04-30 10:38:48
This is enough if you use DIY to place straight lines at the time of bicycle parking in the company premises on the premises
This review is about item#60945272.

Related Products