Buy more than* S$200* and get FREE SHIPPING

PE String

Purpose
For foundation work, general purpose measurement, For foundation work, general purpose measurement
Yarn thickness (mm)
0.8
Length (m)
About 100
Weight (g)
35
Color
Yellow
Dimension (mm)
H76xW94xD25
Material
Polyethylene
Specification
Thin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60945333 1.84 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products