Buy more than* S$200* and get FREE SHIPPING

Measure Tape MagJacket

4.93 (15)
JIS Standard
Primary
...see all>
Product Options
ADD TO CART
Tape Length (m) Tape Width (mm) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Tape Width (mm) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.5 25 420 H80xW80xD46 1PC 1 KMC-31RM 60945507 22.99 SGD
In stock
5.5 19 250 H70xW70xD38 1PC 1 KMC-31RM 60945482 13.99 SGD
In stock
3.5 16 150 H65xW65xD32 1PC 1 KMC-31RM 60945473 10.99 SGD
In stock
5.5 25 320 H75xW75xD45 1PC 1 KMC-31RM 60945491 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
15 Customer Reviews
The reviews are automatic translation.
· We are using it at the time of wood type production and at the time of looking at timber & material.
5
From Japan
On 2018-04-16 09:07:12
· Because it has a magnet, it was convenient for work on a wooden base base (iron frame).
This review is about item#60945482.
Measurement of each part
5
From Japan
On 2017-12-12 14:33:00
I wish I had a scale with magnets ~ I thought that it was good to be found by Mr. mono.
This review is about item#60945482.
Current tone and piping dimensions
4
From Japan
On 2017-11-16 09:55:21
I think that it is very good. I think that you can buy again next time.
This review is about item#60945473.
Formulation management · material inspection etc.
5
From Japan
On 2017-06-20 15:04:15
The body is solid and you can read the numbers clearly. It is smooth and easy to wind up
This review is about item#60945482.
Used to measure length and width of raw material
5
From Japan
On 2017-05-24 15:35:48
Measurement of long objects is mainly used, and consumption is intense, so frequent exchanges can be made with cheaper items than expensive ones
This review is about item#60945482.
Electrical construction
5
From Japan
On 2017-04-26 19:33:30
Magnet is powerful and easy to use and is useful. Also, the price is also cheap favorite.
This review is about item#60945491.
Measurement of machining dimensions of instrumentation work piping, gantry etc
5
From Japan
On 2017-04-03 19:03:57
You can purchase at a price less than half the price of a certain manufacturer, but the appearance is different but the quality seems to be equivalent. It is a consumable item that makes it difficult for the surface of the tape to rub and look like it, so it will be saved at a low price.
This review is about item#60945491.
Present, measurements of materials
5
From Japan
On 2017-03-15 14:42:59
The magnet is powerful and hard to come off even in the lateral direction measurement, it is handy when measuring by one person. It is easy to grasp, it has a scale on both sides and it is good to have a nylon coat. I think that COSPA is high because it is JIS 1 grade at this price.
This review is about item#60945482.
At various sizing times
5
From Japan
On 2017-02-11 09:32:49
I think that it is a good product. You can scale it firmly. It is a good scale.
This review is about item#60945482.
Measurement, construction
5
From Japan
On 2016-06-09 17:18:07
It is good that the magnet is quite powerful.
This review is about item#60945491.

Related Products