Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Utility Knife Holder

4.00 (1)
Compatible Belt Width (mm)
to 60
Weight (g)
50
Color
Black
Dimension (mm)
H250xW75xD35
Material
Polyester 600D
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NA-07 60946295 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For possession of cutter · pen etc
4
From Japan
On 2016-10-26 14:51:41
The rivet seems to be strong. It is even better if the width is a bit broader.
This review is about item#60946295.

Related Products