Buy more than* S$200* and get FREE SHIPPING

Waterproof Marking Chalk

2.00 (1)
Purpose
Wet material, glass, steel material, PVC pipe, and plastics. Under rainy condition., Wet material, glass, steel material, PVC pipe, and plastics. Under rainy condition.
Diameter x Length L (phi mmxmm)
17x117
Operating Temperature Range (deg C)
-15 to 70
...see all>
Product Options
ADD TO CART
Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 Fluorescent Pink 1PC 1 S15532 60946496 2.99 SGD
In stock
- Black 1PC 1 S15525 60946444 2.99 SGD
In stock
- White 1PC 1 S15530 60946471 2.99 SGD
In stock
- Red 1PC 1 S15526 60946453 2.99 SGD
In stock
23 fluorescenceYellow 1PC 1 S15531 60946487 2.99 SGD
In stock
29 Yellow 1PC 1 S15528 60946462 2.99 SGD
In stock
- Blue 1PC 1 S15529 01775463 2.99 SGD
In stock
- Vermilion 1PC 1 S15527 01775454 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Making out rainy weather
2
From Japan
On 2015-09-16 19:14:32
It is almost useless
This review is about item#01775463.

Related Products