Buy more than* S$200* and get FREE SHIPPING

Safety Mixing Container

3.40 (5)
...see all
Product Options
ADD TO CART
Capacity (L) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (L) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 330 H220 x W230 x D95 1PC 1 AGX-2GA 60946767 11.64 SGD
In stock
5 550 H270 x W133 x D285 1PC 1 AGX-5GA 60946776 22.76 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Mowing
5
From Japan
On 2017-05-05 14:30:30
It is easy to use and is the best I would like to continue to do many things in the future
This review is about item#60946767.
Use engine cleaning agent we are constructing for mixing
5
From Japan
On 2015-12-04 14:48:02
no problem
This review is about item#60946767.
Mixed oil tank of engine brush cutter
5
From Japan
On 2015-07-18 09:08:57
There is a thickness of the container and deformation (bulging) due to expansion of the mixed oil gas does not occur.
This review is about item#60946776.
Mixed gasoline making
1
From Japan
On 2015-05-26 19:57:40
There is a part where the photograph and the real thing are different. I liked it because the red cap nozzle was easy to use, so I bought a 2 liter tank this time but the real one was a different nozzle. I was disappointed though it was written with a red cap nozzle also in the description of the item.
This review is about item#60946767.
Motorcycle mixed gasoline
1
From Japan
On 2014-12-11 23:41:13
Even if the lid is tightly closed, gasoline stains out during mixing. Even if the base of the hose is tightly closed during refueling, it will stain as well. I do not feel like using it.
This review is about item#60946776.

Related Products