Buy more than* S$200* and get FREE SHIPPING

Horticulture Measuring Syringe

2.50 (4)
...see all>
Product Options
ADD TO CART
Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 H210xW75xD18 1PC 1 lSZ10L 60947887 2.99 SGD
Shipped after 2018-01-22
14 H230xW75xD23 1PC 1 SZ20L 60947896 3.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 2.50
4 Customer Reviews
The reviews are automatic translation.
Weighing pesticides
1
From Japan
On 2017-09-18 01:11:01
Some of the graduation scraped off in half a year and it became useless. It has a volume of about 1 ml only with the tube part at the tip and attention to usage
This review is about item#60947887.
Grease injection
3
From Japan
On 2017-08-10 15:59:38
Grease viscosity was high and I could not get it well. You still have to be a special machine, do not you think?
This review is about item#60947887.
Pesticide measurement
2
From Japan
On 2017-01-24 00:22:22
Measure the mass by sucking water, increase 1 g only at the tube part at the tip of the syringe, 10 g more to the tube part + syringe 10 ml scale to improve the usage
This review is about item#60947887.
Measurement of oil at the time of preparation of mixed fuel
4
From Japan
On 2015-01-22 13:56:34
I am using it for weighing mixed oil for more than half a year, but I am very satisfied with no deterioration of the main body against oil and gasoline. The only regret is that the scale has disappeared with several uses, so we are repairing the memory using the scribbling hands and using it. I thought that it would be unavoidable because it is different from the original use, but I thought it would be better to engrave scales instead of printing.
This review is about item#60947896.

Related Products