Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Ga Can Nozzle Tap

3.25 (4)
Caution
Do not put it in something highly-volatile.
Purpose
Turning on liquid like water and food in small amounts.
Dimension (mm)
H180xW115xD100
Material
Polyethylene (PE)
...see all
Product Options
ADD TO CART
Weight (g) Conformity Number Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Conformity Number Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
62 X-2,SX-2,NX-4,NX-5,SX-52A Small 1PC 1 NK-S 60948115 10.63 SGD
In stock
70 NX-10,X-20,TX-20,KS-10,KX-20 Large 1PC 1 NK-D 60948106 9.75 SGD
In stock
62 18L container 18L for 1PC 1 NK-18 60948124 10.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
薬品の小出し
1
From Japan
On 2017-04-07 15:33:58
商品説明の内径:50mm(給水口)を信用して注文したところ、小さすぎて合いませんでした。 ポリタンクの口の内径:50mmに対しては、本商品の「大」(内径:65mm)しか合わないはずです。 商品説明の不備だと考えます。
This review is about item#60948115.
Coolant Poritan
5
From Japan
On 2015-11-09 17:18:15
Thread was different, but was usable replace the outside of the cap.
This review is about item#60948106.
For the hand of the water tank
5
From Japan
On 2015-07-30 17:08:08
I ordered I wanted to put in a tank of drinking water. Size Large is fit snugly, so I bought three sizes, I think I want to take advantage of something the rest.
This review is about item#60948106.
Water supply from the plastic tank
2
From Japan
On 2014-09-10 13:57:40
It does not match the bring minute because corresponding tank has been decided.
This review is about item#60948106.

Related Products