Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Dimension (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 H14 x W14 x D130 2mL 1PC 1 S-2G 60948316 1.99 SGD
In stock
20 H33 x W33 x D280 10mL 1PC 1 S-10G 60948334 2.99 SGD
In stock
5 H30 x W14 x D130 5mL 1PC 1 S-5G 60948325 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Front fork oil level adjustment
5
From Japan
On 2017-09-06 12:37:32
Inverted motorcycle I used it to adjust the oil level of the fork oil accompanying the replacement of the front fork seal. Such consumables are saved because they are cheaper than home centers. Of course the function is sufficient.
This review is about item#60948316.
Brake maintenance
5
From Japan
On 2017-05-21 00:06:24
It was used to adjust brake oil increase and decrease. Usability was good.
This review is about item#60948316.
work
2
From Japan
On 2016-07-27 18:24:11
Although I wrote the size, I saw something that arrived, it's too big to use. Functionality is good, but mail-order is quite hard to understand size.
This review is about item#60948316.
Front fork's oil level adjustment
4
From Japan
On 2015-10-29 14:59:48
I used it to adjust the oil level of the front fork of the bike. It can be used without problems, and the amount sucked is just right, so it was good.
This review is about item#60948334.
Weighing pesticides
5
From Japan
On 2015-05-12 18:55:22
If you shorten the bellows to full, it surely aspirates more than 10 ml. The liquid pool under the bellows is convenient. Because it is hard to wash out when pesticides enter the bellows.
This review is about item#60948334.

Related Products