Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Capacity (L) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Capacity (L) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
220x190x360 5 400 H360xW220xD190 1PC 1 GC-5N 60948447 -
Discontinued
[x]
160x130x210 1 190 H210xW160xD130 1PC 1 GC-1 60948413 -
Discontinued
[x]
170x150x240 2 300 H240xW170xD150 1PC 1 NGC-2N 60948422 -
Discontinued
[x]
180x180x300 4 320 H300xW180xD180 1PC 1 GC-4N 60948431 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 5
3 star 2
2 star 1
1 star 3
Review Rating: 3.86
21 Customer Reviews
The reviews are automatic translation.
Change oil of motorcycle
1
From Japan
On 2017-06-28 19:28:29
In the description, it was 12.9 mm but actually measured 20 mm It was impossible to change the oil of the motorcycle. I decided to use it by cutting the tip and processing it thin. Information on online shopping is important as you can see and touch it and buy it! Please take responsibility for the statement.
Time for car oil change
5
From Japan
On 2017-05-05 16:10:58
After putting in oil, I tightened the lid and I was relieved because I did not drown when I crashed into apology. If there is a lid, it will be saved.
This review is about item#60948447.
For 2-stroke engine oil supply
5
From Japan
On 2017-04-08 19:55:13
Purchased for engine oil supply of 2 strikes. Because each part has a lid, it is perfect for oil storage. However, the filter in the oil inlet is difficult to transfer the oil due to interference. I remove it when I move and use it.
This review is about item#60948413.
Oil change
4
From Japan
On 2017-02-26 18:12:06
Even if a small amount remains, it is with a cap, so it can be used as it is next time. The nozzle hose is about 20 cm long and it is cheaper to have the bellows part longer than 15 cm from the tip.
This review is about item#60948447.
Oil change
4
From Japan
On 2016-12-28 20:29:40
The nozzle is long and easy to use. Because it has a lid, it is good not to enter trash.
This review is about item#60948447.
Motorcycle gasoline lubrication
5
From Japan
On 2016-11-04 21:13:48
I want a nozzle with a thinner nozzle.
This review is about item#60948422.
Maintenance of motorcycle
5
From Japan
On 2016-10-22 17:32:23
I am satisfied with the storage with lid and storage when not in use
This review is about item#60948413.
I am fortunate with a lid
4
From Japan
On 2016-09-10 14:40:00
As the lid is attached to the tip and oil inlet, it is better for dust not to enter. When there was an internal filter oil was discarded as it was difficult to pour oil. Since it is a motorcycle, it is better if the tip narrows a bit more personally.
This review is about item#60948422.
When exchanging oil for motorcycle
1
From Japan
On 2016-07-16 14:02:19
It is regrettable that the scale display is not fine.
This review is about item#60948413.
Used to replace tractor engine oil
4
From Japan
On 2016-05-18 22:22:14
Currently, I have two oil jockeys, but because it is not with a lid, if you keep it as it is after using it for oil change, dust enters inside, it was a hard time to wash when using next time It was. This time, using the lid, we are satisfied from the fact that it does not enter dust and does not care about washing in storage. However, as the pour spout was small, it took a while to put the oil, which was a little disappointing.
This review is about item#60948422.

Related Products