Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Plastic Syringe

3.67 (39)
Caution
We do not have the injection needle at MonotaRO. This product is not for medical use. Cannot be used for purposes other than research or experiment. While purchasing, we may confirm the purpose and purchase applications. You may be asked not to purc
Tip Outer Diameter (mm)
4.1
Sterilization
None
Type
Nakaguchi
...see all>
Product Options
ADD TO CART
Capacity (mL) Overall Length (mm) Dimensions (Length L x Width W x Depth D)(mm) Body Size (phi mm) 1 Scale (mL) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (mL) Overall Length (mm) Dimensions (Length L x Width W x Depth D)(mm) Body Size (phi mm) 1 Scale (mL) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 90 83x35x15 20 0.5 4 1PC 1 SZ-5 60949034 1.99 SGD
In stock
20 115 115x25x37 37 0.5 10 1PC 1 SZ-20 60949052 2.99 SGD
In stock
50 150 150x35x55 55 2 25 1PC 1 SZ-50 60949061 3.99 SGD
In stock
2 78 72x32x13 13 0.1 3 1PC 1 SZ-2 60949122 1.99 SGD
In stock
10 98 110x40x16 32 0.5 5 1PC 1 SZ-10 60949043 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 5
3 star 4
2 star 5
1 star 6
Review Rating: 3.67
39 Customer Reviews
The reviews are automatic translation.
I use it for the maintenance of the brake of the motorbike.
2
From Japan
On 2017-12-06 23:37:22
The reason is unknown because it has passed a long time since purchasing, It did not move. Heat with a heat gun and pull out, I started applying silicone grease to it. It was inside the roller cabinet that we kept in a private room in the garage.
This review is about item#60949061.
To extract oil
1
From Japan
On 2017-11-11 10:53:03
The tip diameter is 4.5, but in reality there are only 2.8. I could not use it because it was not compatible with the nylon tube I bought to connect and use.
This review is about item#60949061.
Manda enzyme dilution
5
From Japan
On 2017-10-11 16:34:00
Make a spray solution with dilution magnification 3000 times in a 2 L container. Previously, I used a rubber seal syringe, but it became heavy. This product purchased because there is no rubber seal. I will observe the progress.
This review is about item#60949043.
Weighing of liquid
2
From Japan
On 2017-09-29 15:19:12
I bought two, but one was diagonally ahead. Since it can be used, if you use it without replacing it, I got ahead. I thought that there was strength because it is plastic, but it may have been broken actually that it was bent. I bought it because it was cheap, but there was a problem on the quality.
This review is about item#60949122.
It is used for positioning of the air cylinder by manual operation.
3
From Japan
On 2017-09-12 22:37:52
It is useful in a simple setting before completing air equipment.
This review is about item#60949061.
Used for AC compressor OIL injection
5
From Japan
On 2017-08-14 22:02:39
The memory paint fades due to the influence of the AC compressor OIL (Dayton POE +).
This review is about item#60949052.
Weighing at the time of rearing Daphnia, giving raw Chlorella water
5
From Japan
On 2017-06-29 18:59:11
Delivery is quick, polite and satisfied. Products have various sizes that are easy to use, and they are useful.
This review is about item#60949034.
Refilling ink
3
From Japan
On 2017-02-15 15:48:00
It is used for refilling ink of printer. Especially it can be used without problems.
This review is about item#60949122.
When refilling liquid
1
From Japan
On 2017-02-06 10:58:53
Since there was no gasket, it did not move smoothly. The paint of the memory is also easy to peel off.
This review is about item#60949052.
Viscosity density measurement test
5
From Japan
On 2017-01-12 17:48:28
In order to measure the oil, it is easy to use with a syringe without rubber and high sealing ability. Also, it is good as the scale is easy to see.
This review is about item#60949034.

Related Products