Buy more than* S$200* and get FREE SHIPPING

Oil Mix Container

4.67 (9)
...see all
Product Options
ADD TO CART
Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
380 H220xW230xD95 1PC 1 AGX-2N 60949402 8.39 SGD
In stock
610 H270xW133xD285 1PC 1 AGX-5N 60949411 11.61 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
To refuel the bike!
4
From Japan
On 2016-12-21 18:28:40
It was saved if there is a more easy to use instructions. It is a personal opinion!
This review is about item#60949402.
The best is to make the mixed oil of the mowing machine
5
From Japan
On 2016-08-10 16:45:13
It is sufficient without any dissatisfaction In other in this amount of money.
This review is about item#60949411.
Fueling of the chain saw
5
From Japan
On 2016-07-23 07:22:47
As a container to refuel in Husqvarna chain saw, it was selected. Although I thought the purchase of specialized products to be 9,000 yen from 7,000 yen, frequency, from the price, first I think that from to try this product purchase, we use. Carry or, it is sufficient to be a heavy usage, such as the location that has not been ground leveling. OK!
This review is about item#60949402.
Mixed fuel of a chain saw
5
From Japan
On 2015-11-24 16:31:20
It is easy to use because it mixed in one container. Was a commodity of the street, which had been thought. I want to also buy a little more cheaper.
This review is about item#60949411.
Manufacture of mixed oil to use in such mower and chain saw.
4
From Japan
On 2015-10-31 04:00:38
Easy to use. Kana was good even for the larger than I thought 2l.
This review is about item#60949411.
Mower, chain saw
5
From Japan
On 2015-10-19 22:03:59
I stay been slow to mixed oil created. ... Is that there has been such a convenient thing
This review is about item#60949411.
Subdivision of oil, etc.
4
From Japan
On 2015-09-30 23:56:14
Red cap is too cheesy. Also it closed on the anxiety element of are passed through a hole in the center. It recommended the company made of white cap type. Why, I wonder whether the two are.
This review is about item#60949402.
Mixed oil created
5
From Japan
On 2015-01-04 11:15:46
There is a cap on the spout, carry while wearing the nozzle is possible, it is very convenient. Just to feel likely to cut a soft one that connects the cap. Also cap feel difficult to close to.
This review is about item#60949402.
Mixed fuel create storage
5
From Japan
On 2014-08-26 15:29:31
Worry of liquid spilled at the time of mixing fuel created there is the inner cap also I think that easy-to-use products without.
This review is about item#60949411.