Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Cutting Capacity (phi mm) Copper Wire
2.6
Cutting Capacity (phi mm) Steel Wire
2
Blade Part Hardness
54-62
Nominal Dimension (mm)
125
Weight (g)
110
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 CP-125G 60949463 29.99 SGD
In stock
ADD TO CART

Related Products