Buy more than* S$200* and get FREE SHIPPING

Long Nose Pliers

Cutting Ability (mm) Stranded Wire
2
Cutting Capacity (phi mm) Copper Wire
2.6
Cutting Capacity (phi mm) Steel Wire
1.2
Blade Part Hardness
(HRC)54 to 62
Nominal Dimension (mm)
150
Weight (g)
85
Material
Chrome vanadium steel stalk: vinyl grip spring: coil spring
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MR-150 60949524 29.38 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products