Buy more than* S$200* and get FREE SHIPPING

Long Nose Pliers

5.00 (1)
Cutting Ability (mm) Stranded Wire
2
Cutting Capacity (phi mm) Copper Wire
2.6
Cutting Capacity (phi mm) Steel Wire
1.2
Blade Part Hardness
(HRC) 54 to 62
Nominal Dimension (mm)
150
Weight (g)
85
Material
Chrome vanadium steel stalk: vinyl grip spring: coil spring
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MR-150B 60949533 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for spring assembly work of automobile parts
5
From Japan
On 2014-03-03 14:13:15
Until now, I used various curved pre-bent radio pliers, but I was in trouble because there was not much easy-to-use radio pliers, the radio pliers are very easy to use and the wrists are not tired, the springs caught also Workability is good without slipping. I use it in a mood like I could meet a good one.
This review is about item#60949533.

Related Products