Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Strong Diagonal Pliers

Cutting Capacity (phi mm) Copper Wire
3.2
Cutting Capacity (phi mm) Steel Wire
1.9
Blade Part Hardness
(HRC)56 to 64
Nominal Dimension (mm)
150
Weight (g)
165
Material
Iron (S58C) shank: elastomer molding grip spring: plastic spring
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NP-150ZHS 60949567 32.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products