Buy more than* S$200* and get FREE SHIPPING

Plastic Nipper

5.00 (1)
Cutting Ability (mm) Plastic
phi5.0
Blade Angle (degree)
15
Blade Part Hardness
(HRC)52 to 60
Nominal Dimension (mm)
125
Weight (g)
95
Material
Iron (S58C) shank: vinyl grip spring: coil spring
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PNP-125G-S 60949621 31.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mainly the cutting of plastic for model
5
From Japan
On 2013-12-21 16:09:09
I think that if there in a little more compact and very familiar usability good products into the hands
This review is about item#60949621.

Related Products