Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wire rope cutter

5.00 (1)
Blade Part Hardness
(HRC) 60 to 65
Cutting Capability (mm)
4.0 (wire rope)
Nominal Dimension (mm)
165
Weight (g)
180
Material
Vanadium steel stalk: vinyl grip
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WC-165 60949673 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of stainless steel wire used for mechanical operation part.
5
From Japan
On 2018-06-02 09:22:39
I use it for cutting a stainless wire of about 3 mm in major diameter. Very clean, easy to cut. I think the quality is a high product.
This review is about item#60949673.

Related Products