Buy more than* S$200* and get FREE SHIPPING

Folding Pocket Sickle

4.89 (9)
Handle Length (mm)
140
Blade Length (mm)
100
Weight (g)
About165
Overall Length (mm)
225
Material
Until About 1.5phimm: use yarn
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AY-220 60949725 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Dust on the axis of the blade of the mowing machine
5
From Japan
On 2017-12-19 11:02:55
Ideal for removal when grass and strings get caught in the axis of the blade of the mowing machine during work. It is also good to prevent leaving the orange pattern.
This review is about item#60949725.
At the time of mountain walking
5
From Japan
On 2016-12-13 16:37:58
Used when cutting a thin crane. It is convenient for carrying and it cuts well.
This review is about item#60949725.
Taking wild vegetables
5
From Japan
On 2016-08-17 16:12:05
Since it enters your pocket, it is suitable for carrying. Next spring I would like to use such as Udo to pick up roots.
This review is about item#60949725.
For weeding
5
From Japan
On 2016-08-16 10:16:16
I bought it because it is good for carrying. I have not used it yet so I can not impress it.
This review is about item#60949725.
Farm work in general
5
From Japan
On 2016-06-24 15:22:31
I pass the stainless steel ring through the hole in the platoon, attached to the belt so that it can always be used with a fall prevention strap, and put it in the thigh pocket and farm work. This way you can use it anytime, you will not be forgotten in the field. Jagged blade made of stainless steel is miso, even if it gets somewhat dull, I can cut it out. I think that it is a good tool adapted to hands. Because it is cheap, we secured about 5 stocks.
This review is about item#60949725.
Farm work
5
From Japan
On 2015-09-17 09:46:16
When treating orchard trees, various tools such as pruning shears and saws are needed, and if you have a bear to handle the stock weeds it was convenient and I always thought about it. This product is very convenient when it folds and it can be stored also in the tool pochette lightly in the palm size. Sharpness is also good.
This review is about item#60949725.
Miscellaneous work in agricultural land
5
From Japan
On 2015-06-22 16:16:51
I was saved because I was looking for a sickle entering my pocket during miscellaneous work. For farm work, weeds often get in the way to do anything, and it is safe to be able to keep the sickle safely.
This review is about item#60949725.
Rope cut
4
From Japan
On 2015-06-19 19:36:04
I would like to use it as a foldable rope cutter. Attention is needed when closing the blade.
This review is about item#60949725.
Cutting of rope etc.
5
From Japan
On 2015-05-28 16:45:29
Working on the ocean, I feel like the durability of the sharpness is less than the knife I have used until now and it lasts long.
This review is about item#60949725.

Related Products