Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cellphone Belt Holder

5.00 (1)
Compatible Belt Width (mm)
50
Weight (g)
130
Dimension (mm)
About W110xH155xD80
Material
Body: Nylon PP, carabiner: Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60949944 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When going out
5
From Japan
On 2014-06-28 04:33:19
Since I want to go out with my hands when I go out ... I put ordinary Garachi, portable ashtray, tobacco and zippo. It was smoother than I thought to take out the contents. It's not too big, not too small, just right size.
This review is about item#60949944.

Related Products