Buy more than* S$200* and get FREE SHIPPING

Waist Tool Pouch

4.50 (2)
Compatible Carabiner Sizes (mm)
6
Compatible Belt Width (mm)
50
Weight (g)
185
Dimension (mm)
About W170xH180xD80
Material
Body: Nylon PP, carabiner: Aluminum
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60949962 16.10 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For gardening
4
From Japan
On 2017-02-21 17:40:01
A lot of tools such as scissors and helical pliers enter, it is easy to use.
This review is about item#60949962.
When marking on site etc.
5
From Japan
On 2014-07-14 13:57:26
I use scales, magic kind, cutter, + α when I visit the site. Until now I put it in the side pocket of the pants, but I bought this accessory and was the correct answer. It is exactly the size you like when marking out.
This review is about item#60949962.

Related Products