Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Waist Tool Pouch

4.56 (9)
Compatible Carabiner Sizes (mm)
6
Compatible Belt Width (mm)
50
Weight (g)
230
Dimension (mm)
About W150xH195xD100
Material
Body: Nylon PP, carabiner: Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60949971 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Props
5
From Japan
On 2018-02-12 20:37:13
I bought the same thing at the home center before, I was looking old, thank you.
This review is about item#60949971.
work
5
From Japan
On 2017-12-09 09:13:56
I am saved because various small articles are put in and it is divided by partitions
This review is about item#60949971.
Stationary work
4
From Japan
On 2017-07-30 22:18:14
Ease of use is very good with both storage and design. It is not chalk but a paddock or something used as a container, but it is convenient because most of what you need can be stored. With this kind of storage goods, small outer pockets are like decorations and there are things that are not functional, but this is handy and can be put in handy and it will be useful as it will not fall unexpectedly. However, if the metal fittings at the base of the closure cord of the bag part are structurally unavoidable, they are fragile and easily dislodged, so if you can improve the strength of the surrounding material and improve something.
This review is about item#60949971.
During various work
5
From Japan
On 2017-04-01 21:29:55
There are five different pockets of different sizes, so it's handy because you can store all the necessary items at the time of work. Depending on the time it is possible to put PET bottles in the biggest pocket so I think that it is exactly good for hydration at the site.
This review is about item#60949971.
On the waist ...
3
From Japan
On 2017-02-14 18:48:11
I wish I had a long wallet ... I do not enter. Is it better for folded wallets?
This review is about item#60949971.
Materials sales
5
From Japan
On 2016-03-16 09:04:39
It is light. There are plenty of pockets and it's easy to use. I like being fashionable more than anything.
This review is about item#60949971.
easy work
5
From Japan
On 2015-06-26 17:32:30
good
This review is about item#60949971.
For work
4
From Japan
On 2015-04-16 21:29:21
It was smaller than I thought, but light work is enough! I am satisfied 1
This review is about item#60949971.
To work such as when carrying tools
5
From Japan
On 2015-02-22 13:16:04
The overall size is exactly good, the size width of each storage pocket is no problem Also the material finish inside the pocket with the chuck is polite, even if inserting a smartphone here, there are no scratches There are three pen holders, plenty There is so it is easy to put in and out
This review is about item#60949971.

Related Products