Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Belt Clip Case

2.00 (2)
Weight (g)
165
Dimension (mm)
About W90xH130xD45
Material
Body: Nylon / PP / skin, clip: 66 nylon, fiberglass, base: iron, carabiner: Aluminum
Specification
Waist Tool Pouch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-53B 60950014 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Digital camera
3
From Japan
On 2016-12-05 14:43:57
Because it is hard to scratch it by hanging on a belt to carry a digital camera, it was good.
This review is about item#60950014.
Wireless phone
1
From Japan
On 2016-04-01 14:59:32
The publication photograph of the product and explanation are too few. I checked by size and ordered but the storage part was divided into two and I could not use it.
This review is about item#60950014.

Related Products