Buy more than* S$200* and get FREE SHIPPING

Waist Tool Pouch

Compatible Carabiner Sizes (mm)
6
Dimensions (Width W x Height H x Depth D) (mm)
About 140x190x80
Compatible Belt Width (mm)
50
Weight (g)
210
Material
Body: nylon, carabiner: Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RF-94 60950163 16.99 SGD
In stock
ADD TO CART

Related Products